Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Grohe G28373000 Shower Head

Item: G28373000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Shower Head Type Single Function
Length 8-1/4"
Height 2-13/16"
Connection Size "1/2"" NPT"
Spray Face Diameter 8"
Number Of Spray Head Functions 1
Spray Functions Rain Spray
Shower Arm Included No
Flow Rate (GPM) 2.5
Ball Joint Yes
CEC Approved No
Features DreamSpray Technology; SpeadClean Anti-Lime System
Diameter 8-1/4"
Low Lead Compliant Yes