Grohe G28275000 "Relexa Plus" Shower Head

Item: G28275000
Finish: Starlight Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Shower Head Type Multi Function
Length 4-1/16"
Width 3-1/4"
Height 4-1/16"
Connection Size "1/2"" NPT female threads"
Spray Face Width 3-1/4"
Spray Face Diameter 3-1/4"
Number Of Spray Head Functions 4
Spray Functions "wide, needle, champagne, pulsator"
Shower Arm Included No
Flow Rate (GPM) 2.5
Features • Relaxa four spray shower head. Dream spray technology and speed clean anti lime system. Can be used with standard shower arm
Low Lead Compliant Yes