Grohe G27068000 "Relexa" Shower Head
| Item: | G27068000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $132.67 (Pricing is for Starlight Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 3-15/16" |
| Width | 3-15/16" |
| Height | 3-15/16" |
| Depth | 3-15/16" |
| Connection Size | "1/2"" NP female threads" |
| Spray Face Width | 3-15/16" |
| Spray Face Height | 3-15/16" |
| Spray Face Diameter | 3-15/16" |
| Number Of Spray Head Functions | 5 |
| Spray Functions | "normal,rain, jet, massage, champagne sprays" |
| Flow Rate (GPM) | 2.5 |
| Features | • Euro style shower faucet with grey bellows. Can be used with standard shower arm |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


