Grohe G27014000 "Amera" Shower Tower Custom Shower System
| Item: | G27014000 |
| Finish: | Starlight Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Features | • Complete Shower System |
| Flow Rate (GPM) | 2.5 |
| Height | 62-1/16" |
| Includes | Thermostat Valve, Sena Wide Spray Shower Head, Top 4 Hand Shower 4 Swivel Body Sprays, Built-In Volume Control And Transfer Valve, Hot/Cold Water Supply Connections Attaches To A Wall At Two Fixing Points |
| Low Lead Compliant | Yes |
| Width | 19-13/16" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


