Grohe G27018000 "Aquatower" Shower Tower Custom Shower System
| Item: | G27018000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,940.52
Details and Dimensions
| Features | • Complete Shower System |
| Flow Rate (GPM) | 2.5 |
| Height | 53-3/4" |
| Includes | 1/2'' Thermostat Valve, Top 4 Hand Shower, 3 Swivel Body Sprays, Built-In Volume Control And Transfer Valve, Accessory Tray, Hot/Cold Water Supply Connections Attaches To A Wall At Two Fixing Points |
| Low Lead Compliant | Yes |
| Width | 10-1/4" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


