X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G25506/G18734 "Geneva" Deck Mount With Handshower Whirlpool Faucet

Item: G25506/G18734
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 6-7/8"
Spout Reach 9-1/8"
Overall Height 6-7/8"
Connection Size "1/2"""
Flow Rate (GPM) 2.5
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-9/16"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
Shown With Metal Lever Handles
ADA Compliant Yes
Includes "79"" Hand Shower Hose"