Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Grohe
>
G25054000/G18733
Grohe G25054000/G18733 "Geneva" Deck Mount Whirlpool Faucet
| Item: | G25054000/G18733 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $730.84 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Spout Height | 6-11/16" |
| Spout Reach | 9-1/8" |
| Overall Height | 6-15/16" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 2 Handle |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | No |
| Shown With | Metal Cross Handles |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


