Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Grohe
>
G25596/G18077
Grohe G25596/G18077 "Talia" Deck Mount Whirlpool Faucet
| Item: | G25596/G18077 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Spout Height | 6-7/8" |
| Spout Reach | 8-3/4" |
| Overall Height | 6-7/8" |
| Connection Size | "3/4"" CC" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | No |
| Shown With | Talia Lever Handles |
| ADA Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


