Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Grohe
>
G24016000/G18027000
Grohe G24016000/G18027000 "Atrio" Vertical Spray Bidet Faucet
| Item: | G24016000/G18027000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $905.90
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| Shown With | Atrio Lever Handles |
| Faucet Hole Configuration | 4-Hole |
| Includes Soap Dispenser | Yes |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


