X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G20800/G18731 "Seabury" 8'' Widespread Bathroom Sink Faucet

Item: G20800/G18731
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $407.00

Price: $319.50 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 1-11/16"
Spout Reach 4-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Valve Type Ceramic Disc
Flow Rate (GPM) 2.0
Shown With Cross Handles
Includes Pop-up Drain
Low Lead Compliant Yes