Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Grohe
>
G20135000/G18173/G33885
Grohe G20135000/G18173/G33885 "Bridgeford" Wall Mount Bathroom Sink Faucet
| Item: | G20135000/G18173/G33885 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $621.72 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole Wall Mount |
| Number of Faucet Holes | 3 Hole |
| Spout Reach | 7" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | Yes |
| Features | • Drain Sold Separately |
| Product Specifications |
| Warranty |


