Back to Search Results
Ferguson.com Home
>
Faucets
>
8'' Widespread Bathroom Sink Faucets
> Grohe
>
G20134000/G18173
Grohe G20134000/G18173 "Bridgeford" 8'' Widespread Bathroom Sink Faucet
| Item: | G20134000/G18173 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $551.07 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8-16'' |
| Spout Height | 3-4/9" |
| Spout Reach | 6-7/8" |
| Overall Height | 5-4/5" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/18" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Parts Breakdown |
| Warranty |


