Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bar Faucets
> Grohe
>
G20074/G45603000
Grohe G20074/G45603000 "Atrio" Single Hole Bar Faucet
| Item: | G20074/G45603000 |
| Finish: | Starlight Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | Single-Hole |
| Overall Height | 11-3/8" |
| Construction | Brass |
| Features | • Cold Water Only |
| Handle Type | Cross |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7-5/8" |
| Spout Reach | 6" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Shown With | Trio Cross Handle |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


