X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ginger G4781PC "Cinu" 1 Bulb Wall Sconce

Item: G4781PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $313.00

Price: $270.75 (Pricing is for Polished Chrome)



Details and Dimensions

Height 12-9/16"
Width 4-3/8"
Extension From Wall 3-1/2"
Backplate Dimension 4-3/8'' W x 4-9/16'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type G24Q-2 CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Damp
ADA Compliant Yes
Construction Solid Brass
Weight 6 lbs