Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KP4216467 "GK Lightrail" Complete Track Lighting Track Kit

Item: KP4216467
Finish: Sable Bronze Patina
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 11-2/3"
Width 192"
Length 4-3/4"
Number of Bulbs 5
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 250 W
Glass Type Etched Opal
Voltage 120V
Weight 8 lbs
Features 16' Rail Can Be Field Cut
Includes (11) 5'' Standoffs, (5) Track Heads, (1) Connector, (1) Canopy
Rail Type Flexible
Energy Star No
Lamp Type GU10
Shade Material Glass
Shown With PG4216 Glass Shade (Included)