X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP2974084L "Portables" Desk Lamp

Item: KP2974084L
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $297.00

Price: $207.90



Details and Dimensions

Height 24"
Width 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 8 W
Lighting Direction Down Light
Shade Material Metal
Shade Included Yes
Switch Type On/Off Dimmer
Voltage 120V
Weight 9 lbs