X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP965077 "Grid II" Mid Sized Chandelier

Item: KP965077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-3/4"
Width 23-3/4"
Diameter 23-3/4"
Overall Height 48"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Clear
Shade Material Glass
Voltage 120V
Energy Star No