Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP806077 "Jewel Box" Mid Sized Chandelier

Item: KP806077
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $495.00

Price: $346.50

Details and Dimensions

Height 6-1/4"
Width 23"
Diameter 23"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Xenon
Lamp Type G9
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 240 W
Glass Type Chrome with Clear Glass
Shade Material Glass
Voltage 120V
Energy Star No