George Kovacs KP8021084 "Pierce" Mini Pendant
| Item: | KP8021084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $100.05
Details and Dimensions
| Height | 8" |
| Width | 2-1/2" |
| Canopy Size | 4-1/2 |
| Number of Bulbs | 1 |
| Bulb Type | MR16 Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Glass Type | Clear / Acid Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 2 lbs |


