Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP795613 Table Lamp

Item: KP795613
Finish: Polished Nickel
Online Availability: Please call for availability.

List Price: $360.00

Price: $252.00

Details and Dimensions

Height 29-1/2"
Width 17"
Length 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Shade White Linen
Shade Material Fabric
Switch Type On/Off Switch
Eco-Friendly Title 24
Suitable Installation Dry
Weight 11 lbs
Additional Information Includes CFL bulbs, regular incandescent can also be used.
Energy Star No