X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP764613 Table Lamp

Item: KP764613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26-1/2"
Width 17"
Length 11"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Shade White
Shade Material Fabric
Eco-Friendly Title 24
Suitable Installation Dry
Weight 20 lbs
Features On/Off Pull Chain