George Kovacs KP745077 "Circle" Table Lamp

Item: KP745077
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $240.12



Details and Dimensions

Height 25-1/4"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade Black Fabric
Shade Material Fabric
Switch Type 3-Way
Eco-Friendly Title 24
Suitable Installation Dry
Voltage 120V
Weight 11 lbs
Additional Information Includes CFL bulbs, regular incandescent can also be used.