X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP722613 Table Lamp

Item: KP722613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29"
Width 19-1/2"
Length 13"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Shade White Linen
Shade Material Fabric
Switch Type On/Off Switch
Eco-Friendly Title 24
Suitable Installation Dry
Weight 11 lbs
Additional Information Includes CFL bulbs, regular incandescent can also be used.
Energy Star No