X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP704077 "Box" Table Lamp

Item: KP704077
Finish: Chrome
Online Availability: Please call for availability.

List Price: $210.00

Price: $147.00



Details and Dimensions

Height 11-1/2"
Width 11-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Up Light
Shade White Fabric
Shade Material Fabric
Switch Type 3-Way
Eco-Friendly Title 24
Suitable Installation Dry
Voltage 120V
Weight 4 lbs
Additional Information Includes CFL bulbs, regular incandescent can also be used.