Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KP6115077 "Pillow" Multi Bulb Wall Sconce

Item: KP6115077
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 6-1/2"
Width 12"
Extension From Wall 6-1/4"
Backplate Dimension 10'' x 4-3/8''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Suitable Installation Damp
Weight 3 lbs