X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP611077 "Simple" Swing Arm Lamp

Item: KP611077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-3/4"
Width 28-3/4"
Extension From Wall 8"
Backplate Dimension 5-7/8'' x 5-7/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Lighting Direction Down Light
Shade Metal
Shade Material Metal
Switch Type In-line On/Off
Eco-Friendly Title 24
Suitable Installation Dry
Voltage 120V
Weight 3 lbs
Additional Information Includes CFL bulbs, regular incandescent can also be used.