X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP6003615 "P3" Swing Arm Lamp

Item: KP6003615
Finish: Antique Dorian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $225.00

Price: $157.50 (Pricing is for Antique Dorian Bronze)



Details and Dimensions

Height 6-1/4"
Width 4-1/2"
Extension From Wall 22-1/2"
Backplate Dimension 5-7/8'' x 5-7/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Down Light
Shade Metal
Shade Material Metal
Switch Type On/Off
Eco-Friendly Title 24
Suitable Installation Dry
Voltage 120V
Weight 4 lbs
Additional Information Includes CFL bulbs, regular incandescent can also be used.