X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5921603 "Tower" 1 Bulb Wall Sconce

Item: KP5921603
Finish: Matte Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 5-1/2"
Extension From Wall 9"
Backplate Dimension 5-3/8'' x 4-1/8''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Weight 6 lbs