George Kovacs KP592084 "Saucer" Up Light Pendant

Item: KP592084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $320.16 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 35-1/4"
Width 21"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type White Frosted
Shade Material Glass
Downrod Length "Adjustable 37"" to 73"""
Suitable Installation Dry
Weight 16 lbs