X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5746084 "Grid" Mini Pendant

Item: KP5746084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $195.00

Price: $136.50



Details and Dimensions

Height 15"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade Steel
Shade Material Metal
Suitable Installation Dry
Voltage 120V
Weight 14 lbs