George Kovacs KP565077 Multi Bulb Wall Sconce
| Item: | KP565077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $100.05
Details and Dimensions
| Height | 15-3/4" |
| Width | 5-3/4" |
| Backplate Dimension | 4-1/4'' x 4-1/4'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium T10 |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White |
| Shade Material | Glass |
| Suitable Installation | Dry |
| ADA Compliant | Yes |
| Weight | 3 lbs |
| Energy Star | No |


