X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5210077 "Cubism" 1 Bulb Wall Sconce

Item: KP5210077
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $225.00

Price: $150.08



Details and Dimensions

Height 12"
Width 7"
Extension From Wall 4"
Backplate Dimension 6-1/8'' x 4-1/8''
Number of Bulbs 1
Bulb Type Medium
Lamp Type T10
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Mitered / White Inside
Shade Material Glass
Suitable Installation Damp
Weight 4 lbs
Energy Star No