X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5192077 "Stem" 2 Bulb Bathroom Light

Item: KP5192077
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $222.00

Price: $155.40



Details and Dimensions

Height 7"
Width 13-1/4"
Backplate Dimension 11-3/4'' x 4-1/4''
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 5 lbs