X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP5044077L "Tube" 1 Bulb Wall Sconce

Item: KP5044077L
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $345.00

Price: $230.12 (Pricing is for Chrome)



Details and Dimensions

Height 4-3/4"
Width 20-1/2"
Extension From Wall 4-1/4"
Backplate Dimension 4-1/2
Number of Bulbs 1
Bulb Type ZO4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Eco-Friendly Energy Efficient
Suitable Installation Damp
ADA Compliant Yes
Weight 5 lbs
Features May Be Mounted Vertically Or Horizontally