George Kovacs KP5044084 "Tube" 3 Bulb Bathroom Light
| Item: | KP5044084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $190.10 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 4-3/4" |
| Width | 20-1/2" |
| Extension From Wall | 4" |
| Backplate Dimension | 6'' x 4-1/4'' |
| Number of Bulbs | 3 |
| Bulb Type | DC Bayonet |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 5 lbs |
| Additional Information | May Be Mounted Vertcally/Horizontally |


