X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5005056 "Bath Art" 4 or more Bulb Bathroom Light

Item: KP5005056
Finish: Antique Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7-3/4"
Width 28"
Extension From Wall 6-1/4"
Backplate Dimension 5-3/8'' x 5-3/8''
Number of Bulbs 5
Bulb Type Halogen
Lamp Type Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 250 W
Mounting Options Up/Down Light
Glass Type Clear/Acid etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs