Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP478077 "Reading Room" Swing Arm Lamp

Item: KP478077
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $285.00

Price: $199.50

Details and Dimensions

Height 27-1/4"
Width 7"
Extension From Wall 21"
Backplate Dimension 8'' x 5''
Number of Bulbs 2
Bulb Type Medium
Lamp Type "(1) 100W Medium, (1) 3W LED"
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 103 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade White Fabric
Shade Material Fabric
Switch Type On/Off
Suitable Installation Dry
Weight 7 lbs
Features Has Reading Lamp