X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP477077 "Reading Room" Swing Arm Lamp

Item: KP477077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23-1/4"
Width 10"
Extension From Wall 7"
Backplate Dimension 8'' x 5''
Number of Bulbs 2
Bulb Type LED
Medium
Lamp Type "(1) 60W Medium, (1) 3W LED"
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 63 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade White Fabric
Shade Material Fabric
Switch Type On/Off
Suitable Installation Dry
Weight 7 lbs
Features Has Reading Lamp