George Kovacs KP470617 "City Chic" 1 Bulb Wall Sconce

Item: KP470617
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $64.03 (Pricing is for Bronze)



Details and Dimensions

Height 11-1/2"
Width 7"
Extension From Wall 4"
Backplate Dimension 4-1/4'' x 4-1/4''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade White Fabric
Shade Material Fabric
Suitable Installation Damp
ADA Compliant Yes
Weight 1 lb