X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP4328077 Swing Arm Lamp

Item: KP4328077
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $237.00

Price: $165.90 (Pricing is for Chrome)



Details and Dimensions

Height 6-1/4"
Width 13-3/4"
Length 5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 8 W
Shade Steel
Shade Material Metal
Switch Type On/Off Dimmer
Suitable Installation Dry