X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP4314077 Floor Lamp

Item: KP4314077
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $435.00

Price: $304.50 (Pricing is for Chrome)



Details and Dimensions

Height 49-3/4"
Width 8"
Length 27"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 8 W
Shade Steel
Shade Material Metal
Switch Type On/Off Dimmer
Suitable Installation Dry