George Kovacs KP4116609 "GK Lightrail" Complete Track Lighting Track Kit
| Item: | KP4116609 |
| Finish: | Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $220.11
Details and Dimensions
| Height | 11-3/8" |
| Width | 192" |
| Length | 4-3/4" |
| Number of Bulbs | 5 |
| Bulb Type | GU10 Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Switch Type | Hardwired |
| Weight | 8 lbs |
| Features | • Eleven 5"L Stand-offs • Field Cuttable & Flexible |
| Energy Star | No |


