George Kovacs KP40861084 "GK Lightrail" Complete Track Lighting Track Kit
| Item: | KP40861084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $320.16 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 11" |
| Width | 120" |
| Length | 120" |
| Number of Bulbs | 6 |
| Bulb Type | MR-16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 35 W |
| Glass Type | White Acid Etched |
| Switch Type | 300W 12V Electronic Transformer |
| Weight | 8 lbs |
| Features | • Four 5.25"L Stand-offs • Field Cuttable & Flexible |
| Energy Star | No |
| Shade Material | Glass |


