George Kovacs KP4035084 "GK Lightrail" Complete Track Lighting Track Kit

Item: KP4035084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $250.13



Details and Dimensions

Height 11"
Width 120"
Length 120"
Number of Bulbs 5
Bulb Type MR-16
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Switch Type 150W 12V Electronic Transformer
Weight 5 lbs
Features • Four 5.25"L Stand-offs
• Field Cuttable & Flexible
Energy Star No