George Kovacs KP4015084 "GK Lightrail" Complete Track Lighting Track Kit
| Item: | KP4015084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.13
Details and Dimensions
| Height | 11" |
| Width | 120" |
| Number of Bulbs | 5 |
| Bulb Type | MR-16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 100 W |
| Glass Type | White Acid Etched |
| Voltage | 12V |
| Weight | 7 lbs |
| Features | • Four 5.25 • Field Cuttable & Flexible |
| Transformer Wattage | 150 Watts |
| Transformer Type | Electronic |
| Energy Star | No |
| Shade Material | Glass |


