Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> George Kovacs
>
KP399613
George Kovacs KP399613 Drum Pendant
| Item: | KP399613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $290.15
Details and Dimensions
| Height | 22-1/2" |
| Width | 22" |
| Length | 22" |
| Overall Height | 66" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Shade | White Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Weight | 13 lbs |


