X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP3621066C "Chess" Table Lamp

Item: KP3621066C
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 29-1/2"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade White Parchment
Shade Material Fabric
Switch Type 3-Way
Eco-Friendly Title 24
Suitable Installation Dry
Voltage 120V
Weight 11 lbs
Additional Information Includes CFL bulbs, regular incandescent can also be used.