X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP346617 "Step" Floor Lamp

Item: KP346617
Finish: Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $795.00

Price: $556.50



Details and Dimensions

Height 61-1/4"
Width 15"
Number of Bulbs 3
Bulb Type Candelabra
GU10
Lamp Type "(2) 100W Medium, (1) 35W GU10"
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 235 W
Lighting Direction Down Light
Shade Ivory Fabric
Shade Material Fabric
Switch Type 3-Way Touch
Eco-Friendly Title 24
Suitable Installation Dry
Voltage 120V
Weight 32 lbs
Additional Information Includes CFL bulbs, regular incandescent can also be used.