George Kovacs KP331084 "Kovacs Chic" Table Lamp
| Item: | KP331084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $50.03
Details and Dimensions
| Height | 30-1/2" |
| Width | 15" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Down Light |
| Shade | White Fabric |
| Shade Material | Fabric |
| Switch Type | In-line On/Off |
| Eco-Friendly | Title 24 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |
| Additional Information | Includes CFL bulbs, regular incandescent can also be used. |


