George Kovacs KP2974084 "Boring" Desk Lamp
| Item: | KP2974084 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $150.08
Details and Dimensions
| Height | 24" |
| Width | 11" |
| Number of Bulbs | 1 |
| Bulb Type | DC Bayonet |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Lighting Direction | Down Light |
| Shade | Metal |
| Shade Material | Metal |
| Switch Type | On/Off |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |


